Brinno Construction Camera Kit Package

Sebelum PPN:
Rp7.399.900 - Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bring Long Time Jobsite Monitoring to the Next Level.
The Construction Trio Bundle Pack (BCC2000) gives all the components you need to shoot truly professional-quality outdoor project video.

The Brinno EMPOWER time lapse camera delivers superior Full HD HDR images; the extended Power Housing further strengthens the long lasting outdoor photographing functionality. The versatile Clamp Mount Kit enables any shooting angle of your choice in open space.

Offering the ultimate blend of flexibility and performance, the Pack makes months or yearlong hassle-free jobsite monitoring a genuine reality.

Clamp Mount Kit.
Model No. ACC1000.
- Contents : Camera Clamp; Magic Arm.
- Clamping Range Tube: 0.4-3.5inch (10-90mm), Flat surface: 0.04-3.5inch (1-90mm).
- Magic Arm Load Capacity 6.6lbs (3kg).
- Clamp Load Capacity 110lbs (50kg) (without extension pole).
- Size (LxWxH) Folded: 8.2x3.7x1.5inch (209x94x39mm), Extended: 6.9x7.1x2.4inch (176x180x60mm).
- Materials Clamp: Stainless, aluminum, Magic Arm: Stainless, metal, aluminum.

Time Lapse Camera.
Model no. TLC2000.
- Resolution 1080P.
- Aperture F2.0.
- Field of View 118°.
- Capture Mode Time Lapse, Step Video, Stop Motion, Still Photo.
- LCD Screen 2inch TFT LCD.
- Storage microSD/microSDHC/microSDXC (up to 128 GB, recommend a minimum of Class 10)*1.
- Power Source 2 AA Batteries, DC IN 5V 1A (USB-C connector).
- Operating Temperature 32-113°F (0-45°C).

Notes:
1. Support up to 128GB microSD card. For 64 or 128 GB microSD card, follow instruction on the LCD screen to format the card before using it the first time.

Construction Power Housing.
Model No : ATH2000.
- IP-Rating IPX5 (weather resistant).
- Compatible Cameras TLC200, TLC200Pro, TLC120, TLC130, TLC2000, TLC2020(Use with included battery cover adapter).
- Battery Slot Room for up to 16 add'l AA batteries, Micro USB connecter (output 5V 2A).
- Exchangeable Lens Covers : Kit lens cover Extension lens cover (for Brinno BCS lens).
- In the Box Construction power housing; Camera mounting adapter; Battery slot; Extension lens cover; Desiccant; Screwdriver; USB-C Adapter; Strap*2.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait