tlight LED Seamless Light Extension Cords
#Grup produk P105542429
Spesifikasi
| Color | White |
|---|---|
| Length (mm) | 200 |
| Finish Material | Aluminium, Polycarbonate, PVC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Direct connection part x 1
- End cap x 1
- Installation clip x 2
- Dish tapping screw x 2
Warning
- The total length should be 10m or less when products are connected.
Feature
- Lightweight and has a wide selection of places to install.
- The connection part is external, making it convenient to construct.
- The LED is made by Nichia and quality is highly stable.
- Convenient for connecting the right angle part.
Ulasan Produk
Tidak ada ulasan




















































































































































