TRUSCO Helix Reamer

Kondisi Barang:
Sebelum PPN:
Rp4.299.900
Spesifikasi
Number of Blades3
Cutting Dia. (mm)20
Blade Length (mm)55
Total Length (mm)205
Finish MaterialCobalt High Speed Steel (HSS-Co)
Shank Diameter (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Compared with hand reamer, even high speed rotation can be accommodated and difficult-to-cut material processing is also possible.
- Left twist high lead cutting diameter, twist angle is 60°.
Use
- Work material: Soft steel, standard steel, stainless steel, cast iron, light alloy.

Ulasan Produk

Tidak ada ulasan