Kondisi Barang:
Spesifikasi
| Number of Blades | 3 |
|---|---|
| Blade Length (mm) | 40 |
| Total Length (mm) | 155 |
| Finish Material | Cobalt High Speed Steel (HSS-Co) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Compared with hand reamer, even high speed rotation can be accommodated and difficult-to-cut material processing is also possible.- Left twist high lead cutting diameter, twist angle is 60°.
Use
- Work material: Soft steel, standard steel, stainless steel, cast iron, light alloy.Ulasan Produk
Tidak ada ulasan



















































































































































/TRUSCO%20Helix%20Reamer/mwP105538824-1.jpg)
