BAHCO Adjustable Wrench with Thermoplastic Handle and Pipe Grip (Kunci Inggris)
Spesifikasi
| Total Length (mm) | 218 |
|---|---|
| Finish Material | Special Steel Tool (black finishing), Grip Part: Resin |
| Maximum Opening (mm) | 39 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- You can use it as a pipe wrench by replacing the jaw.- We adopt ErgoGrip which reduces the risk of injury at work by evenly dispersing grip strength.
- Jaw opening width setting, bolt head, measuring scale such as metal thickness is attached.
- Adjustable worm part sufficient gap hole can keep jaw operation smoothly even while gloved.
Ulasan Produk
Tidak ada ulasan



















































































































































/bsP105523424-1.jpg)
