UNIOR Universal Joint 1inch
#Grup produk P105521648
Spesifikasi
Square Part | 1\" |
---|---|
Size L (mm) | 141 |
Size D (mm) | 49 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium flex chrome vanadium steel- Drop forged, entirely hardened and tempered
- Surface finish: chrome plated according to ISO 1456:2009
- Polished head
- Made according to standard ISO 3316
Ulasan Produk
Tidak ada ulasan