Sebelum PPN:
Rp819.900 - Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- With 7 LED lamps (6 in front and 1 on top)
- Working time of 6 front LED lamps is approximately 3 hours, 1 LED on top 7 hours
- With two adjustable hangers
- With three magnets
- Simple light angle adjustment from 0 to 180°
- Made from user friendly plastic Material
- With two adapters (12/24V in 100-240 V)
- Magnet in bottom carries complete weight of LED light
- Li-Ion battery

Ulasan Produk

Tidak ada ulasan

Halaman Terkait