UNIOR Alternator Combination Socket
#Grup produk P105512251
Spesifikasi
Size D (mm) | 23.8 |
---|---|
Size L1 (mm) | 113 |
Size L2 (mm) | 75 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
This two-part tool for the alternator allows the easy dismounting and mounting of the alternator pulley for the purposes of pulley replacement or alternator repair. The alternator is blocked by means of a 10 mmxZN multispline insert; simultaneously, the pulley retaining screw on the shaft is released/tightened. The tool is available as a 1/2" socket key with axZN - M10 bit and as a 1/2" socket key with a TX50 bit.Ulasan Produk
Tidak ada ulasan