ASKA Micro Cut Shredder
#Grup produk P105502245
Spesifikasi
| Color | White |
|---|---|
| Cut Size (mm) | 2x14 (micro cut) |
| Depth (mm) | 284 |
| Dust box capacity | 30L |
| Dust box capacity (L) | 30 |
| Functions | Auto reverse mechanism, shredded waste full sensor, full sensor cancel switch, manual cleaning function, auto start & stop mechanism, automatic stop safety switch, reverse switch, manual shred switch |
| Height (mm) | 602 |
| Idling Noise (dB) | 58 |
| Input Port Width (mm) | 223 |
| Maximum Number of Shreds (Sheets) (50/60Hz) | 19/16 |
| Maximum Shred Size (mm) | 2x14 |
| Power Consumption (W) | 700 (50/60Hz) |
| Power Cord Length (m) | Approximately 1.5 |
| Power Supply (V) | AC100 |
| Rated Usage Time (minute) | 30 |
| Shredding Speed (m/minute) | 1.8/2.0 (50/60Hz) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Among the micro-cut models in the same price range, the maximum number of shredded sheets is as many as 19 (50Hz), and it is a highly durable high-spec model with a continuous usage time of 30 minutes. Press and hold the power button for 5 seconds to activate the manual cleaning function. The inside of the dust box is illuminated with an LED during shredding. If you maintain it diligently, the clogging will be removed and you can use it for a long time.Ulasan Produk
Tidak ada ulasan




















































































































































