TERMOMECCANICA-GL Maxibull

Sebelum PPN:
Rp249.999.900
Spesifikasi
Maximum Loading Capacity (kg)2500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Fast straightening bench.
- The solidity of the frame allows an easy positioning of whatever vehicle by way of the 4 universal clamps without any help from access ramps and boards.
- Maxibull features: electrohidraulically operated scissor lifter allowing a max loading capacity of 2500 kgs, of 140 mm from the ground level. Height up to upper edge clamps of 1700 mm and minimum height.
- Articulated joint for bench lifting.
- The safety down-stroke retainer makes the bench very safe for users and bystanders.
- Pulling system with self-revolving steel column having the same pulling capacity of 10 ton on.
- 4 on wheel trolleys to easily set and fasten vehicles.
- The pulling system can fixed slide all around the frame, be fixed to all points of the round frame and pull from all directions ie: front rear and sides.
- No demounting and re-mounting operations are required to change its positioning.

Ulasan Produk

Tidak ada ulasan