CARTAR Lift Model Glidemaster

Sebelum PPN:
Rp119.999.900
Spesifikasi
Retracted Height (mm)115 (4-5inch) (exclude 5inch wheels)
Elevated Height (mm)800 (32inch)
Length when Fully Lowered (m)2 (78.5inch)
Width when Arms Retracted (mm)1050 (41.5inch)
Power SourceAir Compressor
Maximum Lift Load (kg)2800 (6160lbs)
Direction of LoadFront, Rear or Side Entry
Leaf ChainBL 534
Oil GradeHydraulic 46 grade
Oil Volume in Tank (L)5 (1-3Gallons)
Power Pack and Oil TankBuilt in and on board
Required Air Pressure (psi)50-100
Shipping Weight (kg)285 (628lbs)
Weather ResistantUse Inside or Outside
Wheel Turning Circle (°)360

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan