Spesifikasi
| Weight (kg) | 1.04 |
|---|---|
| Flow Rate (gph) | 30(114Lph) |
| Port Size | 1/4\" NPTF |
| Micron Rating | 98% @30Micron |
| Width (inch) | 4(102mm) |
| Height (inch) | 9(229mm) |
| Depth (inch) | 4(102mm) |
| Volume (m³) | 0.0048 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Fuel (Racor 230R30). Diesel and Gasoline Fuel Filter Water Separator – Racor Spin-on Series. Diesel Spin-on FF/WS.
Diesel Spin-on 200 Series filter with: (Pump) Hand Plunger Priming Pump, (Heater) No Heater, (Bowl) Clear Engineering Plastic, (Element) 30 Micron Aquabloc Spin-on.
Diesel Spin-on 200 Series filter with: (Pump) Hand Plunger Priming Pump, (Heater) No Heater, (Bowl) Clear Engineering Plastic, (Element) 30 Micron Aquabloc Spin-on.
Ulasan Produk
Tidak ada ulasan




















































































































































