Spesifikasi
| Weight (kg) | 15.42 |
|---|---|
| Flow Rate (gph) | 360(1363Lph) |
| Port Size | 7/8-14 UNF-2A, SAE J514, 37° flare Male |
| Micron Rating | 98% @30Micron |
| Volume (m³) | 0.0976 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Fuel (Racor 751000FHX30). Fuel Filter Water Separator –Industrial Turbine Series. Cartridge FF/WS
Turbine Series Filter with Clear Plastic Bowl, 7/8-14 UNF-2A, SAE J514, 37° flare Male Threads, 98% @ 30 Micron media
Turbine Series Filter with Clear Plastic Bowl, 7/8-14 UNF-2A, SAE J514, 37° flare Male Threads, 98% @ 30 Micron media
Ulasan Produk
Tidak ada ulasan




















































































































































