Spesifikasi
| Weight (kg) | 0.34 |
|---|---|
| Height (inch) | 7 21/32(194.5mm) |
| Outside Diameter (inch) | 3 1/2(88.9mm) |
| Inside Diameter (inch) | 1 5/32(29.4mm) One End |
| Volume (m³) | 0.0013 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Fuel (Baldwin BF7950-D) Primary Fuel/Water Separator Element with Removable Drain
Length: 7 21/32 (194.5)
Grommets: [1] Attached
Length: 7 21/32 (194.5)
Grommets: [1] Attached
Use
Fits: John Deere Equipment Replaces: John Deere RE529643
Ulasan Produk
Tidak ada ulasan



















































































































































/fqP105470566-1.jpg)
