Spesifikasi
| Weight (kg) | 0.925 |
|---|---|
| Height (inch) | 8 1/8(206.4mm) |
| Outside Diameter (inch) | 4 9/32(108.7mm) |
| Thread Size | 1-14 |
| Volume (m³) | 0.0031 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Fuel (Baldwin BF1329) Fuel/Water Separator Spin-on with Drain
Contains: Integral Post Seal
Related to: BF1329-SP (SP Thd. 9/16-18);BF1339-SP (SP Thd. 1/2-20);BF46072 (Bowl Version);BF46083-O (Open Port Version)
I-Gasket: [1] Included
Contains: Integral Post Seal
Related to: BF1329-SP (SP Thd. 9/16-18);BF1339-SP (SP Thd. 1/2-20);BF46072 (Bowl Version);BF46083-O (Open Port Version)
I-Gasket: [1] Included
Use
Fits: Racor 690R Series Assemblies; Scania, Volvo Trucks Replaces: Racor R90P; John Deere RE500186
Ulasan Produk
Tidak ada ulasan



















































































































































%20Spin-On/fhP105470557-1.jpg)
