Spesifikasi
| Weight (kg) | 0.513 |
|---|---|
| Height (inch) | 9 7/32(234.2mm) |
| Outside Diameter (inch) | 3 15/16(100.0mm) |
| Inside Diameter 1 (inch) | 1 5/8(41.3mm) |
| Volume (m³) | 0.0036 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Fuel (Baldwin PF7655) Fuel Element
[2] A-Gasket Attached
Contains: Reinforced Centertube
[2] A-Gasket Attached
Contains: Reinforced Centertube
Use
Fits: Caterpillar Engines Replaces: Caterpillar 1R0718, 1R0756
Ulasan Produk
Tidak ada ulasan



















































































































































%20Element/ezP105470539-1.jpg)
