Spesifikasi
| Weight (kg) | 0.399 |
|---|---|
| Height (inch) | 4 5/8(117.5mm) |
| Outside Diameter (inch) | 6 1/16(154.0mm) |
| Inside Diameter 1 (inch) | 1 15/32(37.3mm) |
| Inside Diameter 2 (inch) | 3 9/32(83.3mm) |
| Volume (m³) | 0.0037 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Fuel (Baldwin 201-30). Cartridge, Round DAHL Fuel Element.
[1] Attached A-Gasket.
200-15A F-Gasket.
[1] Attached O Ring.
[1] Attached A-Gasket.
200-15A F-Gasket.
[1] Attached O Ring.
Warning
Notes: 9 Micron Nominal (40 Absolute)Use
Fits: DAHL 200 Series Fuel Filter/Water Separator UnitsUlasan Produk
Tidak ada ulasan




















































































































































