Spesifikasi
| Weight (kg) | 0.626 |
|---|---|
| Height (inch) | 7 1/8(181.0mm) |
| Outside Diameter (inch) | 3 11/16(93.7mm) |
| Thread Size | 7/8-14 UN |
| Volume (m³) | 0.0019 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Fuel (Baldwin BF7632) High Efficiency Fuel Spin-on. I-Gasket G381-A
Contains: Integral Post Seal
Contains: Integral Post Seal
Use
Fits: Caterpillar Engines, Equipment Replaces: Caterpillar 1R0751
Ulasan Produk
Tidak ada ulasan



















































































































































%20Spin-On/ciP105470450-1.jpg)
