Spesifikasi
| Weight (kg) | 0.34 |
|---|---|
| Height (inch) | 5 3/4(146.0mm) |
| Outside Diameter (inch) | 3 1/2(88.9mm) |
| Inside Diameter (inch) | 1 5/32(29.4mm) One End |
| Volume (m³) | 0.002 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Fuel (Baldwin BF7954-D) Primary Fuel/Water Coalescer Element with Drain
[1] Grommets Attached
[1] Grommets Attached
Use
Fits: Case, Case-International, John Deere, New Holland Equipment Replaces: Case 87803445; New Holland 8780344
Ulasan Produk
Tidak ada ulasan



















































































































































/c0P105470432-1.jpg)
