Spesifikasi
| Weight (kg) | 0.313 |
|---|---|
| Height (inch) | 5 31/32(151.6mm) |
| Outside Diameter (inch) | 3 9/32(83.3mm) |
| Inside Diameter (inch) | 21/32(16.7mm) One End |
| Volume (m³) | 0.0015 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Fuel (Baldwin BF7679-D) Primary Fuel/Water Coalescer Element with Drain
[1] Grommets Attached
[1] Grommets Attached
Warning
Notes: Tab/Keys are not needed for installation.Use
Fits: Caterpillar, John Deere Equipment Replaces: Caterpillar 117-4089; John Deere RE62424
Ulasan Produk
Tidak ada ulasan



















































































































































%20Spin-On/akP105470380-1.jpg)
