Spesifikasi
| Weight (kg) | 1.043 |
|---|---|
| Height (inch) | 7 5/8(193.mm) |
| Outside Diameter (inch) | 4 1/4(108.0mm) |
| Thread Size | 1-14 |
| Volume (m³) | 0.0029 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Fuel (Baldwin BF1399-SP) Fuel/Water Separator Spin-on with Drain and Sensor Port
[1] I-Gasket Included
[2] O. Ring Included
Contains: Sensor Port Thread: 9/16-18; Standpipe
[1] I-Gasket Included
[2] O. Ring Included
Contains: Sensor Port Thread: 9/16-18; Standpipe
Warning
Notes: CAUTION: Furnished O-Ring must be installed on post for seal.Use
Fits: Caterpillar Equipment Replaces: Caterpillar 326-1644Ulasan Produk
Tidak ada ulasan



















































































































































%20Spin-On/9tP105470353-1.jpg)
