Spesifikasi
| Weight (kg) | 1.266 |
|---|---|
| Height (inch) | 11 1/8(282.6mm) |
| Outside Diameter (inch) | 4 1/4(108.0mm) |
| Thread Size | 1-14 |
| Volume (m³) | 0.004 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Fuel (Baldwin BF1359-SP) Fuel/Water Separator Spin-on with Drain and Sensor Port
[1] I-Gasket Included
[1] O. Ring Included
Contains: Integral Post Seal;Sensor Port Thread: 1/2-20
Related to: BF1391-O (Open Port Version)
[1] I-Gasket Included
[1] O. Ring Included
Contains: Integral Post Seal;Sensor Port Thread: 1/2-20
Related to: BF1391-O (Open Port Version)
Warning
Notes: CAUTION: Furnished O-Ring must be installed on post for seal.Use
Fits: Volvo Dump Trucks, LoadersUlasan Produk
Tidak ada ulasan



















































































































































%20Spin-On/9bP105470335-1.jpg)
