Spesifikasi
| Weight (kg) | 1.12 |
|---|---|
| Height (inch) | 9 3/8(238.1mm) |
| Outside Diameter (inch) | 4 1/4(108.0mm) |
| Thread Size | 1-14 |
| Volume (m³) | 0.0036 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Fuel (Baldwin BF1382-SP) Fuel/Water Separator Spin-on with Drain and Sensor Port
Contains: Sensor Port Thread: 9/16-18
I-Gasket: [1] Included
O-Ring: [1] Included
Contains: Sensor Port Thread: 9/16-18
I-Gasket: [1] Included
O-Ring: [1] Included
Use
Fits: Challenger Tractors Replaces: Caterpillar 1R0771
Ulasan Produk
Tidak ada ulasan



















































































































































%20Spin-On/74P105470256-1.jpg)
