Spesifikasi
| Weight (kg) | 1.37 |
|---|---|
| Overall Height (inch) | 11 9/32(286.5mm) |
| Outside Diameter (inch) | 4 11/16(119.1mm) |
| Thread Size | 1 5/8 -12 |
| Volume (m³) | 0.0046 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Fuel (Baldwin BF7948) Baldwin - Spin-on Fuel Filters.
Modern fuel injection systems require fuel be free of both particulate and water contamination. Baldwin spin-on fuel filters keep fuel clean and engines running at maximum efficiency.
Modern fuel injection systems require fuel be free of both particulate and water contamination. Baldwin spin-on fuel filters keep fuel clean and engines running at maximum efficiency.
Use
Replaces : Komatsu 600-319-3550Ulasan Produk
Tidak ada ulasan



















































































































































%20Spin-On/5uP105470210-1.jpg)
