Spesifikasi
| Weight (kg) | 0.39 |
|---|---|
| Height (inch) | 7 5/8(193.7mm) |
| Outside Diameter (inch) | 3 9/32(83.3mm) |
| Inside Diameter (inch) | 21/32(16.7mm) One End |
| Volume (m³) | 0.0018 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FILTER-Fuel (Baldwin BF7677-D) Secondary Fuel/Water Separator Element with Drain
Warning
Notes: Tab/Keys are not needed for installation.Use
Fits: Case-IH, Challenger, Massey Ferguson, New Holland Tractors; Caterpillar, John Deere Equipment Replaces: John Deere RE62420; Stanadyne 32179
Ulasan Produk
Tidak ada ulasan



















































































































































%20Spin-On/3nP105470131-1.jpg)
