Spesifikasi
| Material | Metal or Plastic |
|---|---|
| Compatible With | 2inch Tape |
| Compatible Tape | Packaging Tape |
| Feature | Adjustable Brake |
| Industries | Consumer Goods, Food and Beverage, General Industrial, Metalworking, Packaging, Paper, Print, Retail, Woodworking |
| Product Color | Gray |
| Tape Width (mm) | 48 (metric) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Details :
- One-hand, pistol-grip design allows for easy application.
- Plastic and metal construction creates a rugged and durable tool.
- Lightweight dispenser provides a portable solution.
- Adjustable, hub-mounted tape brake offers control of tension and delivery.
Scotch Box Sealing Tape Dispenser H180 is a portable, hand-held tape dispenser. This box sealing tape dispenser comes with a pistol-grip design for easy application. Tack, roll, buff and tear in one fluid motion. The lightweight and rugged construction of this box tape dispenser creates a durable, yet portable, tool for sealing, combining, reinforcing and bundling.
Quick and Comfortable Tape Gun.
Scotch® Box Sealing Tape Dispenser H180.
3M offers a wide variety of packaging products, including tapes, and hand held dispensers.
Lightweight and durable, Scotch Box Sealing Tape Dispenser H180 is a portable, easy-to-operate, hand-held tape dispenser. This packaging tape dispenser has a pistol-grip design that allows the operator to apply, cut and buff tape in a fluid, one-hand motion. Scotch Box Sealing Tape Dispenser H180 is constructed of metal and durable plastic, tough enough to operate in high-volume shipping environments. The adjustable, hub-mounted tape brake allows for control of tension and delivery for effective sealing of packages and helps the operator dispense the tape along the box seam, preventing waste. Scotch Box Sealing Tape Dispenser H180 allows for 2inch/48mm wide tape for box sealing tape applications and can dispense up to a 60yds/55m roll of box sealing tape.
Recommended Applications.
Scotch Box Sealing Tape Dispenser H180 is a necessary tool wherever products are processed, repackaged or prepared for distribution. Warehouses, industrial plants, e-commerce shipping operations and retail distribution outlets are just a few of the places where these tools are used.
Applications include:
- Carton sealing.
- Box sealing.
- Combining.
- Reinforcing.
Bundling operations.
- One-hand, pistol-grip design allows for easy application.
- Plastic and metal construction creates a rugged and durable tool.
- Lightweight dispenser provides a portable solution.
- Adjustable, hub-mounted tape brake offers control of tension and delivery.
Scotch Box Sealing Tape Dispenser H180 is a portable, hand-held tape dispenser. This box sealing tape dispenser comes with a pistol-grip design for easy application. Tack, roll, buff and tear in one fluid motion. The lightweight and rugged construction of this box tape dispenser creates a durable, yet portable, tool for sealing, combining, reinforcing and bundling.
Quick and Comfortable Tape Gun.
Scotch® Box Sealing Tape Dispenser H180.
3M offers a wide variety of packaging products, including tapes, and hand held dispensers.
Lightweight and durable, Scotch Box Sealing Tape Dispenser H180 is a portable, easy-to-operate, hand-held tape dispenser. This packaging tape dispenser has a pistol-grip design that allows the operator to apply, cut and buff tape in a fluid, one-hand motion. Scotch Box Sealing Tape Dispenser H180 is constructed of metal and durable plastic, tough enough to operate in high-volume shipping environments. The adjustable, hub-mounted tape brake allows for control of tension and delivery for effective sealing of packages and helps the operator dispense the tape along the box seam, preventing waste. Scotch Box Sealing Tape Dispenser H180 allows for 2inch/48mm wide tape for box sealing tape applications and can dispense up to a 60yds/55m roll of box sealing tape.
Recommended Applications.
Scotch Box Sealing Tape Dispenser H180 is a necessary tool wherever products are processed, repackaged or prepared for distribution. Warehouses, industrial plants, e-commerce shipping operations and retail distribution outlets are just a few of the places where these tools are used.
Applications include:
- Carton sealing.
- Box sealing.
- Combining.
- Reinforcing.
Bundling operations.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/78P105468260-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
