Spesifikasi
| Color | Yellow |
|---|---|
| Volume (Quart) | 1 |
| Applications | Gasket Assembly, Large Surface Lamination Assembly |
| Container Size (L) | 1 (metric) |
| Container Type | Can |
| Heat Resistance (°C) | <110 |
| Heat Resistance Temperature (°F) | <230 |
| Product Form | Bulk |
| Product Type | Adhesive |
| State Restrictions | CA, CT, DC, DE, IL, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VI |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/3M%20Neoprene%20High%20Performance%20Rubber%20and%20Gasket%20Adhesive/qmP105439958-1.jpg)
