Sebelum PPN:
Rp1.899.900 - Rp3.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Protection Class | IP67 |
|---|---|
| Dimensions (mm) | 69x48x22 |
| Resolution | 0.1°C |
| Battery | 3V Lithium (CR2450), exchangeable |
| Measurands | Temperature |
| Measurement Interval | 1min to 24 hours |
| Measurement Range (°C) | -30 to +70 |
| Storage Temperature (°C) | -40 to +70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With a storage capacity of 40,000 measured values, the EBI 20 data loggers are used for continuous documentation and monitoring of temperature. All EBI 20 data loggers are supplied with a factory calibration certificate and a battery that can be replaced by the user. The data loggers are particularly impressive because of their good price-performance ratio.
Applications:
- Transport monitoring
- Warehouse monitoring
- Process monitoring
Applications:
- Transport monitoring
- Warehouse monitoring
- Process monitoring
Ulasan Produk
Tidak ada ulasan




















































































































































