Spesifikasi
| Nominal Power Rating (kW/V/Hz) | 3/230/50-60 AC |
|---|---|
| Diameter Inlet Water Connection (mm) | 15 |
| Outlet Water Connection Threaded (inch) | BSP 1/2 |
| Min. Working Pressure (Psi) | 2.5 |
| Working Pressure (psi) | 14.5 |
| Anti-Scald Device | Yes |
| Stabilizer Valve Control | Yes |
| Power Selector Control | Yes |
| Dimensions (mm) | 310x200x85 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A powerhouse in a pretty package, the Therisma readily steadies temperature changes in the water, thanks to its stabilising valve and power selector. It is one delightful fusion of form and function, and definitely an extraordinary enhancement to any bathroom.
Ulasan Produk
Tidak ada ulasan




















































































































































