CHECKLINE Sample Cutter Hans 200 Series
#Grup produk P105374095
Spesifikasi
| Set Content | (1) Sample cutter 240/100 (4) Blades installed (1) Rubber plate (4) Spare blades (1) Operating instructions in English |
|---|---|
| Sample Cutout (cm²) | 100 |
| Sample Diameter (mm) | 113 |
| Dimensions Diameter (mm) | 165 |
| Maximum Thickness (mm) | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The cutters are designed to precisely cut samples out of various material, such as woven, non-woven and knitted fabric, carpet, film or paper.
Feature
- Easy to use. - Rugged design.
- 4 High quality blades for precision cut.
Ulasan Produk
Tidak ada ulasan




















































































































































