Spesifikasi
| Color | Black |
|---|
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
NETVIEL® UTP DISCRETE patch panel unloaded fits up to 24 ports for CAT5e OR CAT6 keystone modular jack
Feature
• 19” 1U and 2U Discrete Patch Panel, Unloaded• Available only in black color
• Available in 24ports ( 1U ) and 48ports ( 2U )
• Accepts any types of NETVIEL® Cat5e and / or
Cat6 Keystone
• High Density ABS Injected plastic material with
steel panel frame powder coated
• Label identification provided
• Rear cable management steel bar provided
• Only available in black color
Use
Can be installed in any standard 19” racking systemUlasan Produk
Tidak ada ulasan