Fujiflexibleduct Air Conditioning Duct

Sebelum PPN:
Rp399.900 - Rp979.900
Spesifikasi
Length (m)3
Working Temperature-10 to 100℃

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Use a leather glove when handling.
Feature
A noncombustible material that corresponds to aluminium prescribed by the Ministry of Construction Notification No. 1400. In addition to being easily attached at the site, the duct is compressed from 3m to 0. 8m, therefore it is easy to store, keep, carry in and transport.
Use
For general air conditioning duct.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait