TRUSCO GP 3-Face Disc (Amplas Susun)

Kondisi Barang:
Sebelum PPN:
Rp919.900 - Rp959.900
Spesifikasi
Outer DiameterxBlade LengthxHole Diameter (mm)100x20x15
Maximum Working Rotation Speed (rpm)13600
Max Working Peripheral Velocity72m/s (4300m/min)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Can be widely used for simple grinding work to grinding and polishing work. Because the polishing cloths are folded into V shapes and attached to the pad, polishing work is possible with the 3 sides of the top, bottom, and side. Very economical since it can be used up to the base of the pad. Professional abrasive which is planted one by one by hand and caulked.
Use
Polishing of metal tanks and various bead removal. Ideal for polishing of various grooves. Polishing of metals.

Ulasan Produk

Tidak ada ulasan