Calixto Office Chair Cuni C Series New Gorgia Amarillo 233 Arlington (Kursi Kantor / Kursi Kerja)

Sebelum PPN:
Rp3.399.900
Spesifikasi
Seat Cover Fabric TypeNew Gorgia
Seat Cover ColorAmarillo
Seat Cover Color Code233
Backrest Fabric TypeArlington
ArmrestAdjustable High Armrest
BackrestBackrest Mesh With Adjustable Support
Backrest Size (cm)55x45
Color Fastness to LightMeets ISO 105:B02 Level 5
Composition100% Polyester
FlammabilityComplies with BS EN 1021-1:2006
FootbaseChrome Footbase
HeadrestWithout Headrest
MaterialMesh, Fabric, Oscar, Nylon, PP, Aluminium, Mold Foam
MechanismSynchro and Multi Lock and Gaslift
Seat Dimensions (cm)51x48x94-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
Warning
Footbase material does not match the picture, to see the material please check the product description.
Feature
- Vacuum or brush away loose dirt before it becomes embedded in the fabric.
- Clean up spills and stains right away. The longer soil and stains stay on the fabric, the harder they are to remove.
- Quick blot up stains or spills with an absorbent cloth or sponge. Be careful not to rub the stain deeper into the fabric. If the spill is solid or semi-solid (like butter or ketchup), remove the excess by gently lifting it with a dull knife.

Ulasan Produk

Tidak ada ulasan