Spesifikasi
| Length Tabletop (mm) | 2100 |
|---|---|
| Width Tabletop (mm) | 480 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
The table is supplied for surgical operation of chest, abdoment, EENT, gynaecology and obstereics, orthopaedics department.It is elevated by feet-oil pump, mechanical transmission are applied for head operation in other parts of the unit.
Length and width for tabletop (2100mm x 480mm)
Min and max height for tabletop (1040mm x 800mm)
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/GEA%20Meja%20Operasi%20Universal%20Manual/51P105062181-1.jpg)