Autonics Rotary Encoders Incremental Type E60H(Sine Wave) Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.299.900 - Rp5.999.900
Spesifikasi
AccessoriesBracket: 2
Humidity Level35-85%RH, Enclosed space: 35-90%RH
Inner Shaft Diameter (mm)Ø20
Maximum Allowed Resolution (rpm)6000
CertificationCE
Control OutputAnalog sine wave OP Amp output
Environment Temperature Level (°C)-20 to 100, enclosed space: -25 to 100
Maximum Frequency Response (kHz)200
Output PhaseA,, B,, Z,, C,, D,
Power Supply (V)5 DC ±5% (ripple P-P: Max. 5%)
Resolution2048P/R
Standard ProtectionIP40
Starting Torque (gf.cm)Max. 200gf- cm (0.02N- m)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The E60H series sine wave incremental rotary encoders transmit analog sine wave operational amplifier (op-amp) output for speed regulation and position control. C, D output phase signals can be used to calculate absolute position and A, B output phase signals can be multiplied to offer high precision position control comparable to over 10,000 pulses.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait