Zebra Technologies Barcode Printer Desktop

Sebelum PPN:
Rp8.199.900
Spesifikasi
Ribbon Width (mm)33.8-109.2
Ribbon Outside Diameter (mm)66-74
Label Outer Diameter (mm)127
Label Width (mm)15-118
Maximum Print Width (mm)108
Operating SystemLink-OS
Resolution (dpi)203-300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This printer is discontinued. We may offer drivers, firmware, and manuals below for your convenience, as well as online tech support. If you require additional support, please contact a Zebra Authorised Service Provider.
Feature
Drivers (Recommended)
OLE for Retail POS (OPOS)
Version 1.14.1.110
Use this driver to develop applications that are compatible with the Unified POS specification. See the release notes for printer compatibility and system requirements.
OPERATING SYSTEM: Windows 10, Windows 7, Windows 8.1
ZDesigner v. 5 Driver for Windows
Compatible with ZebraDesigner 2 (v. 5.1.16.7228).
For use with ZPL, CPCL and EPL printer command languages and/or legacy printers.
OPERATING SYSTEM: Windows 7 (32 and 64 bit), Windows 10 (32 and 64 bit), Windows Server 2016, Windows Server 2012, Windows 8.1 (32 and 64 bit), Windows Server 2019 (64 bit), Windows Server 2008R2 (32 and 64 bit)
Zebra Setup Utilities for Windows
Recommended driver installation and configuration utility (v. 1.1.9.1289).
OPERATING SYSTEM: Windows 7 (32 and 64 bit), Windows 10 (32 and 64 bit), Windows Server 2016, Windows Server 2012, Windows 8.1 (32 and 64 bit), Windows Server 2019 (64 bit), Windows Server 2008R2 (32 and 64 bit)

Ulasan Produk

Tidak ada ulasan