Spesifikasi
| A (mm) | 55.8 |
|---|---|
| L (mm) | 197 |
| U (mm) | 88.9 |
| Inner Diameter d (mm) | 80 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Radial insert ball bearings are ready-to-fit machine elements. In combination with drawn shafts, they are particularly easy to fit and suitable for the design of economical bearing arrangements. They are highly suitable where predominantly radial loads must be supported.
Warning
10140RCJ80-FA118.01/164-AH01Feature
Type of suffixesAS2/V : Bearing outer ring with two lubrication holes in two offset planes (instead of one plane)
B : Bearing with spherical outside surface of outer ring
2C : Flinger shield on both sides
FA : Manufacturing variant
FA101 : High and low temperature design –40 °C to +180 °C
FA106 : Bearing subjected to special noise testing
FA107 : Bearing with lubrication holes on the locating side
FA125 : With Corrotect coating, corrosion-resistant
FA164 : High temperature design from +150 °C to +250 °C
KRR : Lip seal on both sides (seal R)
KLL : Labyrinth seal on both sides (seal L)
KTT : Triple lip seal on both sides (seal T)
NPP : Lip seal on both sides (seal P)
2RSR : Lip seal on both sides (vulcanised)
AH : Features differing from the original
NR : Slot and snap ring for radial insert ball bearing with cylindrical outer ring
OSE : Bearing without locking element (eccentric locking collar)
XL : Bearing design in X-life quality
L402/70 : Grease code according to Schaeffler standard, 70% grease quantity
GA47/70 : Grease Group, 70% grease quantity
Ulasan Produk
Tidak ada ulasan




















































































































































