Spesifikasi
| Radial Internal Clearance | C2 |
|---|---|
| x (mm) | 54 |
| D1 (mm) | 117.5 |
| D2 (mm) | 128 |
| C (mm) | 66 |
| C0r (N) | 550000 |
| Ca1 (mm) | 54 |
| Ca2 (mm) | 51 |
| Cr (N) | 330000 |
| Dimensions t (mm) | 1.5 |
| Inner Diameter d (mm) | 100 |
| Width B (mm) | 67 |
| c1 (mm) | 59.2 |
| d3 (mm) | 162 |
| da min (mm) | 118 |
| m (kg) | 3.95 |
| m (mm) | 4.2 |
| nG Fett (1/minute) | 1300 |
| r min (mm) | 0.6 |
| ra max (mm) | 0.6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:
• Radially rigid
• High load carrying capacity
• High precision.
• Radially rigid
• High load carrying capacity
• High precision.
Warning
8381SL045020-D-PP-C2Feature
Type of suffixesC3 : Radial internal clearance C3 (larger than normal)
C4 : Radial internal clearance C4 (larger than C3)
C5 : Radial internal clearance C5 (larger than C4)
E : Increased capacity design
EX : Increased capacity design, design modified
in accordance with standard (parts from these bearings must not be interchanged with parts from bearings
of the same size of the previous design E)
JP3 : Sheet steel window cage, single-piece, roller-guided
J30P : Black oxide coated (Durotect B)
MPAX : Solid brass cage, single-piece, rib-guided on outer ring
MPBX : Solid brass cage, single-piece, rib-guided on inner ring
M1 : Solid brass cage, two-piece, roller-guided
M1A : Solid brass cage, two-piece, rib-guided on outer ring
M1B : Solid brass cage, two-piece, rib-guided on inner ring
TB : Bearing with increased axial load carrying capacity (toroidal crowned design)
Standard, dependent on bearing size
TVP2 : Solid window cage made from glass fibre reinforced polyamide PA66
XL :X-life bearing
Ulasan Produk
Tidak ada ulasan




















































































































































