Spesifikasi
| Content | DISTO X4-1, pouch, 2xAA batteries, hand loop, Quickstart guide, warranty card, Safety Manual, Calibration Certificate Silver. |
|---|---|
| Accuracy with Favourable Conditions (mm/inch) | 1.0 / 0.04 |
| Accuracy with Unfavourable Conditions (mm/inch) | 2.0/0.08 |
| Bluetooth | v4.0 |
| Box Height (mm) | 87 |
| Box Length (mm) | 172 |
| Box Width (mm) | 98 |
| Diameter Laser Point at Distances (mm/m) | 6 / 30 / 60 | 10 / 50 / 100 |
| Product Weight with Packaging (kg) | 0.45 |
| Protection Class | IP65 (dust tight and jet water protected) drop tested from 2 m height |
| Range of Bluetooth (m) | up to 10 |
| Range with Favourable Conditions (ft) | 0.16 – 500 |
| Range with Favourable Conditions (m) | 0.05 – 150 |
| Range with Unfavourable Conditions (ft) | 0.16 – 260 |
| Range with Unfavourable Conditions (m) | 0.05 – 80 |
| Smallest Unit Displayed (mm/inch) | 0.1 / 1/32 |
| Temperature Range Storage Operation (°C/°F) | -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122 |
| Tilt Measuring Range (°) | 360 |
| Tilt Measuring Tolerance (°) | ± 0.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Designed for bright, outdoor environments.
Ulasan Produk
Tidak ada ulasan



















































































































































/fxP104727573-1.jpg)
