Merck Millipore Pressure Gauge SS

Sebelum PPN:
Rp4.499.900
Spesifikasi
Applicable DevicePL-1 Cartridge HousingsPS-1 Cartridge Housings
Connections, Inlet/Outlet1/4 inch NPT male thread, bottom connect
Diameter (mm)90
Material Size1
Quality LevelMQ100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.

Tri-Clamp (TC) fittings are referred to by convention as 1 1/2", 2", etc. 1 1/2" TC fittings connect to 1" or 1 1/2" O.D. tube sizes. 2" TC fittings connect to 2" O.D. tube size only.
Feature
Application :
Accessories for filter holders for sample preparation.

Ulasan Produk

Tidak ada ulasan