Spesifikasi
Pitch Length (inch) | 10.0 |
---|---|
Pitch Length (mm) | 254.0 |
Number of Teeth | 50 |
Sleeve width (mm) | 470 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Performance ZR timing belts are made from a engineered synthetic rubber neoprene core, glass fiber cords and have an abrasion-resistant protective cover. This engineered combination makes these timing belts extremely durable and efficient at transferring power.
Feature
-ULTIMATE PERFORMANCELarge diameter glass fiber cords and aramid blended core provide superior strength and pulling force.
-DURABLE
Fabric cover provides for increased wear and chemical resistance.
-STRENGTH
aramid fibers are blended into the rubber compound for a tooth structure with incredible shear strength.
-TEMPERATURE RANGE
Increased operation range -22 to 212°F.
-ANTI-STATIC
8M and 14M profiles meet ISO 9563 anti-static requirements
Use
Construction detailsCord
Polychloroprene rubber core. Glass fiber tension cords
Wrap
Reinforced polyamide tooth cover. Oil resistant top layer fabric
Ulasan Produk
Tidak ada ulasan