OPTIBELT ZR Performance Neoprene Timing Belts XL 100 Width Range 5-100

Sebelum PPN:
Rp10.900 - Rp209.900
Spesifikasi
Pitch Length (inch)10.0
Pitch Length (mm)254.0
Number of Teeth50
Sleeve width (mm)470

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Performance ZR timing belts are made from a engineered synthetic rubber neoprene core, glass fiber cords and have an abrasion-resistant protective cover. This engineered combination makes these timing belts extremely durable and efficient at transferring power.
Feature
-ULTIMATE PERFORMANCE
Large diameter glass fiber cords and aramid blended core provide superior strength and pulling force.
-DURABLE
Fabric cover provides for increased wear and chemical resistance.
-STRENGTH
aramid fibers are blended into the rubber compound for a tooth structure with incredible shear strength.
-TEMPERATURE RANGE
Increased operation range -22 to 212°F.
-ANTI-STATIC
8M and 14M profiles meet ISO 9563 anti-static requirements
Use
Construction details
Cord
Polychloroprene rubber core. Glass fiber tension cords
Wrap
Reinforced polyamide tooth cover. Oil resistant top layer fabric

Ulasan Produk

Tidak ada ulasan