ELECOM Anti-Stop Magnet Lightning Tap (7 Switches Without Switch)

Sebelum PPN:
Rp409.900
Spesifikasi
Outlet7 mouths
Accessorieswith 3P-2P conversion adapter
Current (A)Up to 15
Voltage (V)125.0
Power (W)1500
Outlet Shape3P Retaining
Cord Length (m)About 3
Functionwith magnet, lightning surge absorption effect
Cord Diameter (mm)Ø 8.5
Package PresentationPE bag
Body Dimensions (WxDxH) (mm)295x50x31
Plug Shape3P
TRUSCO Number328-3461

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There is no need to worry about pulling out because it locks the large outlet plug that can connect 7 units.
(Double covered cable) The strength of the double covered cable is safe and secure.
(Strong magnet) With a strong magnet, it can be temporarily fixed to a steel desk.
Be careful not to drop it.
Lightning surge absorption effect 12500V (maximum surge voltage) ⇒ 400V (limit voltage) (with 3P-2P conversion adapter) An adapter that can convert 3P connector to 2P connector is attached.

Use
- This is useful when you are in trouble due to lack of electrical outlets.
- It can be used as an OA tap.

Ulasan Produk

Tidak ada ulasan