Kondisi Barang:
Authorized Partner
Spesifikasi
| VA Rating (VA) | 3000 |
|---|---|
| Real Power Rating (W) | 2100 |
| Voltage Range Input (V) | Half-Load 120-300 (AC), Full-Load 165-300 (AC) |
| Frequency Range (Hz) | 45.5-54.5 |
| Voltage Input (V) | 220 ± 3% |
| Frequency Input (Hz) | 50 ± 0.5 |
| Audible Noise (db) | <55 |
| Charge Current (A) | 1 |
| Configuration (AH/V) | 8x12/7 |
| Crest Factor | 3 : 1 |
| DC Voltage (VDC) | 96 |
| Dimensions (mm) | 190x330x470 |
| Distortion Input | 3% (Linear Load), <5% (Non-Linear Load) |
| Eficiency Output (%) | ≥85 |
| Model Battery | 12V Sealed Lead Acid, Maintenance Free |
| Packing Dimension (mm) | 320x462x592 |
| Power Factor Input | ≥0.95 |
| Relative Humidity (%) | 10-90 |
| Short Circuit Protection | UPS turn off output and alarm |
| Waveform Output | True Sine Wave |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Online UPS LED 3kVA Black W/SNMP Card
Ulasan Produk
Tidak ada ulasan



















































































































































/KRISBOW%20UPS%20LED%20Online%20dengan%20Kartu%20SNMP/8aP104576298-1.jpg)
