SKF Sprockets PHS 24B

Sebelum PPN:
Rp809.900
Spesifikasi
Pitch Diameter (mm)183.25
Bore Min (mm)20
MaterialSteel
Number of Teeth15
Pitch (mm)38.1
Sprocket TypeA
StandardBS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sprockets are available in many sizes, to fit a variety of design solutions. These simplex sprockets have a pilot bore. With a comprehensive range, you can easily find the correct sprocket size for your application. As standard, all sprockets are made from high-quality steels and have a black oxide coating, and sizes up to and including 25 tooth have hardened teeth.
Warning
Image may differ from product. See technical specification for details.
Feature
- Manufactured according to international global standards
- Made from high-grade steel and carbon steel





Ulasan Produk

Tidak ada ulasan