Spesifikasi
| Type of Outside Diameter | Rubber Metal Reinforced |
|---|---|
| Lip Material | Fluoro Rubber (FKM) |
| Seal Design | HMSA10 |
| Compliance with Standard | ISO 6194,DIN 3760 |
| Dimension D1 (mm) | 15 |
| Dimensions d (mm) | 26 |
| Dimension B (mm) | 7 |
| Operating Temperature (°C) | min. -20, max. 200 |
| Permissible Operating Temperature for Short Periods (°C) | Max. 200 |
| Shaft Speed (rpm) | Max. 14884 |
| Shaft Surface Speed (m/s) | Max. 11.69 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
15X26X7 HMSA10 V Radial shaft seals for general industrial applications Radial shaft seals sit between rotating and stationary components, or two components in relative motion. They have two main parts. One is a cylindrical outer covering with an interference fit that seals statically against the housing bore. The second, a sealing lip, seals dynamically and statically against the shaft. Its sealing edge presses against the counterface surface of the shaft with a defined radial load.
Ulasan Produk
Tidak ada ulasan



















































































































































/7aP104070262-1.jpg)
