SKF Radial Shaft Seal HMSA10 Type Nitrile Rubber (Sil Oli)

Sebelum PPN:
Rp119.900 - Rp559.900
Spesifikasi
Type of Outside DiameterRubber Metal Reinforced
Seal DesignHMSA10
Compliance with StandardISO 6194,DIN 3760
Dimension D1 (mm)110
Dimensions d (mm)150
Dimension B (mm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
110X150X12 HMSA10 RG Radial shaft seals for general industrial applications Radial shaft seals sit between rotating and stationary components, or two components in relative motion. They have two main parts. One is a cylindrical outer covering with an interference fit that seals statically against the housing bore. The second, a sealing lip, seals dynamically and statically against the shaft. Its sealing edge presses against the counterface surface of the shaft with a defined radial load.

Ulasan Produk

Tidak ada ulasan