Spesifikasi
| Pitch Diameter (mm) | 51.74 |
|---|---|
| Outside Diameter (mm) | 51.24 |
| Pulley Type | 1 |
| Bore Max (mm) | 25 |
| Bore Min (mm) | 8 |
| Hub Diameter (mm) | 40 |
| Number of Teeth | 32 |
| Section | XL |
| Width, Total (mm) | 25.4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Classical timing pulleys are designed to be used with classical timing belts in synchronous belt drives. The pulleys are prepared with a pilot bore, which can be machined to the desired dimensions before mounting.
Warning
Image may differ from product. See technical specification for details.Feature
- Manufactured according to international standards- Phosphate-coated for corrosion resistance
- Tooth profiles interchangeable with ISO/DIN and RMA standards
- Superior quality can enhance belt life and reduce total cost of ownership of the machinery
Ulasan Produk
Tidak ada ulasan




















































































































































