Spesifikasi
| Pitch Diameter (mm) | 105.11 |
|---|---|
| Outside Diameter (mm) | 103.74 |
| Pulley Type | 1F |
| Bore Max (mm) | 54 |
| Bore Min (mm) | 15 |
| Hub Diameter (mm) | 80 |
| Number of Teeth | 26 |
| Section | H |
| Width, Total (mm) | 58 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Classical timing pulleys are designed to be used with classical timing belts in synchronous belt drives. The pulleys are prepared with a pilot bore, which can be machined to the desired dimensions before mounting.
Warning
Image may differ from product. See technical specification for details.Feature
- Manufactured according to international standards- Phosphate-coated for corrosion resistance
- Tooth profiles interchangeable with ISO/DIN and RMA standards
- Superior quality can enhance belt life and reduce total cost of ownership of the machinery
Ulasan Produk
Tidak ada ulasan




















































































































































